FLEXION

FLEXION Hose retaining system retrofit HRS-R-37A

  • ERIKS:15100836
Image 1
FLEXION™ HRS-R PROFESSIONAL
HOSE RESTRAINT SYSTEM RETROFIT
Save to list

€90.20/ pieceexcl. VAT

€109.14incl. VAT

1 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
Professional
Type
HRS-R
Material
Steel
Surface protection
Zinc Plated
Connection, equipment side
11-21
Cable arc length
200-260 mm
Identification length
450 mm
Identification code
37A
Minimum temperature
-40 °C
Maximum temperature
150 °C