

€87.70/ pieceexcl. VAT
€106.12incl. VAT
49 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ECO |
Type | HRS-P |
Material | Steel |
Surface protection | Zinc Plated |
Connection, equipment side | Free fixpoint |
Cable arc length | 260-350 mm |
Outer diameter steel cable | 4 mm |
Bracket shape | P |
Inner diameter bracket | 11 |
Bracket plate thickness | 4 mm |
Minimum temperature | -30 °C |
Maximum temperature | 100 °C |
€90.20/ pieceexcl. VAT
€109.14incl. VAT
Estimated delivery date - 20/11/2026€154.88/ pieceexcl. VAT
€187.40incl. VAT
Estimated delivery date - 20/11/2026