

€63.36/ pieceexcl. VAT
€76.67incl. VAT
1 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ECO |
Type | HRS-E |
Material | Steel |
Surface protection | Zinc Plated |
Connection, equipment side | 15L - 14S - 1/2 |
Cable arc length | 230-290 mm |
Outer diameter steel cable | 3 mm |
Bracket shape | E |
Inner diameter bracket | 22.5 |
Bracket plate thickness | 2.5 mm |
Minimum temperature | -30 °C |
Maximum temperature | 100 °C |