

€61.60/ pieceexcl. VAT
€74.54incl. VAT
16 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ECO |
Type | HRS-E |
Material | Steel |
Surface protection | Zinc Plated |
Connection, equipment side | 10L - 8S - 3/8 |
Cable arc length | 210-250 mm |
Outer diameter steel cable | 3 mm |
Bracket shape | E |
Inner diameter bracket | 17 |
Bracket plate thickness | 2 mm |
Minimum temperature | -30 °C |
Maximum temperature | 100 °C |
€90.20/ pieceexcl. VAT
€109.14incl. VAT
Estimated delivery date - 19/11/2026€154.88/ pieceexcl. VAT
€187.40incl. VAT
Estimated delivery date - 19/11/2026