FLEXION

FLEXION Hose fitting ZHA16SUJ916W

  • ERIKS:14859997
Image 1
Image 2
Image 1
Image 2
Save to list

€34.03/ pieceexcl. VAT

€41.18incl. VAT

40 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZHA
Type
SUJ9
Execution
Interlock
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN25
Hose ID
1" in
Connection type
Female swivel thread
Connection termination
JIC 37° cone
Connection termination size
1.5/16"
Elbow angle
90 °
Swivel nut style
Thrust wire nut
Bend model
Standard
E
41 mm
H
66 mm
C
77 mm
T
1.5/16"