




€19.77/ pieceexcl. VAT
€23.92incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | SHS4 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Connection type | Female swivel thread |
Connection termination | Metric 24° cone with o-ring |
Connection termination size | 28L - M36x2.0 |
Elbow angle | 45 ° |
Swivel nut style | Slip-on nut |
Bend model | Standard |