




€54.02/ pieceexcl. VAT
€65.36incl. VAT
20 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZHA |
Type | MUS |
Execution | Interlock |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN25 |
Hose ID | 1" in |
Connection type | Male thread |
Connection termination | ORFS |
Connection termination size | 1.7/16" |
Elbow angle | 0 ° |
E | 38 mm |
C | 35 mm |
T | 1.7/16" |