FLEXION

FLEXION Hose coupling straight UNF male thread ORFS ZFA04MUS09

  • ERIKS:13558171
Image 1
Image 2
Image 1
Image 2
Save to list

€9.56/ pieceexcl. VAT

€11.57incl. VAT

150 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
MUS
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN06
Hose ID
1/4" in
Connection type
Male thread
Connection termination
ORFS
Connection termination size
11/16"
Elbow angle
0 °
E
19 mm
C
21 mm
T
11/16"