




€7.75/ pieceexcl. VAT
€9.38incl. VAT
350 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | MUS |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN06 |
Hose ID | 1/4" in |
Connection type | Male thread |
Connection termination | ORFS |
Connection termination size | 9/16" |
Elbow angle | 0 ° |
E | 17 mm |
C | 23 mm |
T | 9/16" |