




€5.55/ pieceexcl. VAT
€6.72incl. VAT
Sold per: 40Min. order: 40
Estimated delivery date - 04/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | MUORB |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN08 |
Hose ID | 5/16" in |
Connection type | Male thread |
Connection termination | UN/UNF O-ring boss |
Connection termination size | 9/16" |
Elbow angle | 0 ° |