




€49.28/ pieceexcl. VAT
€59.63incl. VAT
5 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | SUF |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN38 |
Hose ID | 1.1/2" in |
Connection type | Female swivel thread |
Connection termination | ORFS |
Connection termination size | 2" |
Elbow angle | 0 ° |
Swivel nut style | Crimped nut |
E | 60 mm |
C | 41 mm |
T | 2" |