FLEXION

FLEXION Hose coupling straight UNF female thread swivel ORFS ZFA06SUF09CN

  • ERIKS:13558115
Image 1
Image 2
Image 1
Image 2
Save to list

€3.60/ pieceexcl. VAT

€4.36incl. VAT

370 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
SUF
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN10
Hose ID
3/8" in
Connection type
Female swivel thread
Connection termination
ORFS
Connection termination size
11/16"
Elbow angle
0 °
Swivel nut style
Crimped nut
E
22 mm
C
29 mm
T
11/16"