FLEXION

FLEXION Hose coupling straight UNF female thread swivel ORFS ZFA04SUF06CN

  • ERIKS:13558111
Image 1
Image 2
Image 1
Image 2
Save to list

€2.76/ pieceexcl. VAT

€3.34incl. VAT

710 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
SUF
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN06
Hose ID
1/4" in
Connection type
Female swivel thread
Connection termination
ORFS
Connection termination size
9/16"
Elbow angle
0 °
Swivel nut style
Crimped nut
E
19 mm
C
25 mm
T
9/16"