




€3.97/ pieceexcl. VAT
€4.80incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | STKAR10 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN06 |
Hose ID | 1/4" in |
Connection type | Stecko |
Connection termination | Kärcher Stecko |
Connection termination size | 10 |
Elbow angle | 0 ° |