




€81.99/ pieceexcl. VAT
€99.21incl. VAT
8 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | FLH |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN51 |
Hose ID | 2" in |
Connection type | Flange |
Connection termination | SAE code 62 6000 PSI |
Connection termination size | 2" - 79.4mm |
Elbow angle | 0 ° |
C | 85 mm |
T | 2" - 79.4mm |
€5.79/ pieceexcl. VAT
€7.01incl. VAT
2886 In stock - Estimated delivery date 05/11/2026€50.90/ pieceexcl. VAT
€61.59incl. VAT
380 In stock - Estimated delivery date 05/11/2026€33.30/ pieceexcl. VAT
€40.29incl. VAT
11 In stock - Estimated delivery date 05/11/2026