
%20qfj-flh.jpg&w=1536&q=80)

%20qfj-flh.jpg&w=160&q=80)

€61.43/ pieceexcl. VAT
€74.33incl. VAT
10 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | QFJ |
Type | FLH |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Stainless steel 316 Ti (1.4571) |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Connection type | Flange |
Connection termination | SAE code 62 6000 PSI |
Connection termination size | 3/4" - 41.3mm |
Elbow angle | 0 ° |
C | 50 mm |
T | 3/4" - 41.3mm |
€2.89/ pieceexcl. VAT
€3.50incl. VAT
3199 In stock - Estimated delivery date 05/11/2026€44.01/ pieceexcl. VAT
€53.25incl. VAT
Estimated delivery date - 24/11/2026€73.35/ pieceexcl. VAT
€88.75incl. VAT
Estimated delivery date - 24/11/2026