FLEXION

FLEXION Hose coupling straight SAE flange 3000 PSI (code 61) ZFA20FLL20

  • ERIKS:12111233
Image 1
Image 2
Image 1
Image 2
Save to list

€32.56/ pieceexcl. VAT

€39.40incl. VAT

13 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
FLL
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN31
Hose ID
1.1/4" in
Connection type
Flange
Connection termination
SAE code 61 3000 PSI
Connection termination size
1.1/4" - 50.8mm
Elbow angle
0 °
C
59 mm
T
1.1/4" - 50.8mm
Spare parts & accessories

€3.95/ pieceexcl. VAT

€4.78incl. VAT

1287 In stock - Estimated delivery date 05/11/2026
Product Image

HAVIT SAE split flange halves set FH-3004-ZiNi

  • Eriks:14309173
  • Manufacturer:SATZ-FH-3004-ZN

€8.75/ pieceexcl. VAT

€10.59incl. VAT

37 In stock - Estimated delivery date 05/11/2026
Product Image

HAVIT SAE flange clamp VF-3004-ZiNi

  • Eriks:14312023
  • Manufacturer:VF-3004-ZN

€8.65/ pieceexcl. VAT

€10.47incl. VAT

105 In stock - Estimated delivery date 05/11/2026