FLEXION

FLEXION Hose coupling straight pipe end metric ZFA24P42

  • ERIKS:13557820
Image 1
Image 2
Image 1
Image 2
Save to list

€21.50/ pieceexcl. VAT

€26.02incl. VAT

Sold per: 75Min. order: 75

Estimated delivery date - 29/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
P
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN38
Hose ID
1.1/2" in
Connection type
Standpipe
Connection termination
Metric
Connection termination size
42
Elbow angle
0 °