

€6.89/ pieceexcl. VAT
€8.34incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | QFJ |
Type | P |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Stainless steel 316 Ti (1.4571) |
Hose ID (DN) | DN05 |
Hose ID | 3/16" in |
Connection type | Standpipe |
Connection termination | Metric |
Connection termination size | 6 |
Elbow angle | 0 ° |