




€132.59/ pieceexcl. VAT
€160.43incl. VAT
10 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZHA |
Type | MNP |
Execution | Interlock |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN51 |
Hose ID | 2" in |
Connection type | Male thread |
Connection termination | NPTF |
Connection termination size | 2" |
Elbow angle | 0 ° |
E | 65 mm |
C | 54 mm |
T | 2" |