FLEXION

FLEXION Hose coupling straight NPT male thread 60° cone ZFA24MNP24

  • ERIKS:14521760
Image 1
Image 2
Image 1
Image 2
Save to list

€35.57/ pieceexcl. VAT

€43.04incl. VAT

20 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
MNP
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN38
Hose ID
1.1/2" in
Connection type
Male thread
Connection termination
NPTF
Connection termination size
1.1/2"
Elbow angle
0 °
E
50 mm
C
49 mm
T
1.1/2"