FLEXION

FLEXION Hose coupling straight NPT male thread 60° cone ZFA12MNP12

  • ERIKS:13557747
Image 1
Image 2
Image 1
Image 2
Save to list

€6.47/ pieceexcl. VAT

€7.83incl. VAT

32 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
MNP
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN19
Hose ID
3/4" in
Connection type
Male thread
Connection termination
NPTF
Connection termination size
3/4"
Elbow angle
0 °
E
27 mm
C
37 mm
T
3/4"