FLEXION

FLEXION Hose coupling straight NPT male thread 60° cone ZFA05MNP06

  • ERIKS:13557739
Image 1
Image 2
Image 1
Image 2
Save to list

€4.01/ pieceexcl. VAT

€4.85incl. VAT

97 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
MNP
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN08
Hose ID
5/16" in
Connection type
Male thread
Connection termination
NPTF
Connection termination size
3/8"
Elbow angle
0 °
E
19 mm
C
28 mm
T
3/8"