




€8.67/ pieceexcl. VAT
€10.49incl. VAT
10 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | QFJ |
Type | MNP |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Stainless steel 316 Ti (1.4571) |
Hose ID (DN) | DN06 |
Hose ID | 1/4" in |
Connection type | Male thread |
Connection termination | NPTF |
Connection termination size | 1/4" |
Elbow angle | 0 ° |
E | 14 mm |
C | 31.2 mm |
T | 1/4" |