




€10.33/ pieceexcl. VAT
€12.50incl. VAT
Estimated delivery date - 05/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | MMP |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN08 |
Hose ID | 5/16" in |
Connection type | Male thread |
Connection termination | Metric 60° cone |
Connection termination size | M12x1.5 |
Elbow angle | 0 ° |