




€48.73/ pieceexcl. VAT
€58.96incl. VAT
Sold per: 32Min. order: 32
Estimated delivery date - 29/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | SMP |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN51 |
Hose ID | 2" in |
Connection type | Female swivel thread |
Connection termination | Metric 60° cone |
Connection termination size | M65x2 |
Elbow angle | 0 ° |
Swivel nut style | Crimped nut |