




€24.66/ pieceexcl. VAT
€29.84incl. VAT
599 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | SMP |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN25 |
Hose ID | 1" in |
Connection type | Female swivel thread |
Connection termination | Metric 60° cone |
Connection termination size | M38x1.5 |
Elbow angle | 0 ° |
Swivel nut style | Crimped nut |