FLEXION

FLEXION Hose coupling straight metric 24° cone male thread ZHA20MHD38

  • ERIKS:13557775
Image 1
Image 2
Image 1
Image 2
Save to list

€43.99/ pieceexcl. VAT

€53.23incl. VAT

10 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZHA
Type
MHD
Execution
Interlock
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN31
Hose ID
1.1/4" in
Connection type
Male thread
Connection termination
Metric 24° cone
Connection termination size
38S - M52x2.0
Elbow angle
0 °
E
55 mm
C
42 mm
T
M52x2