




€63.95/ pieceexcl. VAT
€77.38incl. VAT
21 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | MHD |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN38 |
Hose ID | 1.1/2" in |
Connection type | Male thread |
Connection termination | Metric 24° cone |
Connection termination size | 38S - M52x2.0 |
Elbow angle | 0 ° |
E | 55 mm |
C | 45 mm |
T | M52x2 |