




€13.16/ pieceexcl. VAT
€15.92incl. VAT
46 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | MLD |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN25 |
Hose ID | 1" in |
Connection type | Male thread |
Connection termination | Metric 24° cone |
Connection termination size | 28L - M36x2.0 |
Elbow angle | 0 ° |
E | 36 mm |
C | 32 mm |
T | 28L - M36x2.0 |