




€6.50/ pieceexcl. VAT
€7.87incl. VAT
986 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | MHD |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN16 |
Hose ID | 5/8" in |
Connection type | Male thread |
Connection termination | Metric 24° cone |
Connection termination size | 20S - M30x2.0 |
Elbow angle | 0 ° |
E | 30 mm |
C | 34 mm |
T | 20S - M30x2.0 |