FLEXION

FLEXION Hose coupling straight metric 24° cone male thread ZFA06MLD10

  • ERIKS:13557783
Image 1
Image 2
Image 1
Image 2
Save to list

€2.43/ pieceexcl. VAT

€2.94incl. VAT

116 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
MLD
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN10
Hose ID
3/8" in
Connection type
Male thread
Connection termination
Metric 24° cone
Connection termination size
10L - M16x1.5
Elbow angle
0 °
E
17 mm
C
23 mm
T
10L - M16x1.5