




€4.04/ pieceexcl. VAT
€4.89incl. VAT
Estimated delivery date - 05/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | MHD |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN08 |
Hose ID | 5/16" in |
Connection type | Male thread |
Connection termination | Metric 24° cone |
Connection termination size | 10S - M18x1.5 |
Elbow angle | 0 ° |
E | 19 mm |
C | 27 mm |
T | 10S - M18x1.5 |