FLEXION

FLEXION Hose coupling straight metric 24° cone male thread ZFA04MLD12

  • ERIKS:13557780
Image 1
Image 2
Image 1
Image 2
Save to list

€2.46/ pieceexcl. VAT

€2.98incl. VAT

76 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
MLD
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN06
Hose ID
1/4" in
Connection type
Male thread
Connection termination
Metric 24° cone
Connection termination size
12L - M18x1.5
Elbow angle
0 °
E
19 mm
C
24 mm
T
12L - M18x1.5