




€69.02/ pieceexcl. VAT
€83.51incl. VAT
10 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | QFJ |
Type | MLD |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Stainless steel 316 Ti (1.4571) |
Hose ID (DN) | DN31 |
Hose ID | 1.1/4" in |
Connection type | Male thread |
Connection termination | Metric 24° cone |
Connection termination size | 35L - M45x2.0 |
Elbow angle | 0 ° |
E | 46 mm |
C | 26.1 mm |
T | M45x2 |