




€39.97/ pieceexcl. VAT
€48.36incl. VAT
14 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | QFJ |
Type | MHD |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Stainless steel 316 Ti (1.4571) |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Connection type | Male thread |
Connection termination | Metric 24° cone |
Connection termination size | 25S - M36x2.0 |
Elbow angle | 0 ° |
E | 41 mm |
C | 29.7 mm |
T | M36x2 |