




€19.47/ pieceexcl. VAT
€23.56incl. VAT
9 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | QFJ |
Type | MLD |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Stainless steel 316 Ti (1.4571) |
Hose ID (DN) | DN16 |
Hose ID | 5/8" in |
Connection type | Male thread |
Connection termination | Metric 24° cone |
Connection termination size | 18L - M26x1.5 |
Elbow angle | 0 ° |
E | 27 mm |
C | 20.5 mm |
T | 18L - M26x1.5 |