




€27.49/ pieceexcl. VAT
€33.26incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | QFJ |
Type | MHD |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Stainless steel 316 Ti (1.4571) |
Hose ID (DN) | DN16 |
Hose ID | 5/8" in |
Connection type | Male thread |
Connection termination | Metric 24° cone |
Connection termination size | 20S - M30x2.0 |
Elbow angle | 0 ° |
E | 32 mm |
C | 26.5 mm |
T | M30x2 |