




€19.01/ pieceexcl. VAT
€23.00incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | QFJ |
Type | MLD |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Stainless steel 316 Ti (1.4571) |
Hose ID (DN) | DN06 |
Hose ID | 1/4" in |
Connection type | Male thread |
Connection termination | Metric 24° cone |
Connection termination size | 12L - M18x1.5 |
Elbow angle | 0 ° |
E | 19 mm |
C | 18.2 mm |
T | 12L - M18x1.5 |