




€16.83/ pieceexcl. VAT
€20.36incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | QFJ |
Type | MLD |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Stainless steel 316 Ti (1.4571) |
Hose ID (DN) | DN05 |
Hose ID | 3/16" in |
Connection type | Male thread |
Connection termination | Metric 24° cone |
Connection termination size | 6L - M12x1.5 |
Elbow angle | 0 ° |
E | 12 mm |
C | 16.8 mm |
T | 6L - M12x1.5 |