FLEXION

FLEXION Hose coupling straight JIC male thread UN-UNF ZHA20MUJ20

  • ERIKS:14859990
Image 1
Image 2
Image 1
Image 2
Save to list

€43.81/ pieceexcl. VAT

€53.01incl. VAT

30 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZHA
Type
MUJ
Execution
Interlock
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN31
Hose ID
1.1/4" in
Connection type
Male thread
Connection termination
JIC 37° cone
Connection termination size
1.5/8"
Elbow angle
0 °
E
42 mm
C
44 mm
T
1.5/8"