FLEXION

FLEXION Hose coupling straight JIC male thread UN-UNF ZHA16MUJ16

  • ERIKS:14859989
Image 1
Image 2
Image 1
Image 2
Save to list

€28.48/ pieceexcl. VAT

€34.46incl. VAT

50 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZHA
Type
MUJ
Execution
Interlock
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN25
Hose ID
1" in
Connection type
Male thread
Connection termination
JIC 37° cone
Connection termination size
1.5/16"
Elbow angle
0 °
E
34 mm
C
40 mm
T
1.5/16"