FLEXION

FLEXION Hose coupling straight JIC male thread UN-UNF ZFA16MUJ12

  • ERIKS:13557861
Image 1
Image 2
Image 1
Image 2
Save to list

€13.97/ pieceexcl. VAT

€16.90incl. VAT

25 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
MUJ
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN25
Hose ID
1" in
Connection type
Male thread
Connection termination
JIC 37° cone
Connection termination size
1.1/16"
Elbow angle
0 °
E
27 mm
C
39 mm
T
1.1/16"