




€5.92/ pieceexcl. VAT
€7.16incl. VAT
39 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | MUJ |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Connection type | Male thread |
Connection termination | JIC 37° cone |
Connection termination size | 1.1/16" |
Elbow angle | 0 ° |
E | 27 mm |
C | 38 mm |
T | 1.1/16" |