FLEXION

FLEXION Hose coupling straight JIC male thread UN-UNF ZFA08MUJ10

  • ERIKS:13355196
Image 1
Image 2
Image 1
Image 2
Save to list

€3.97/ pieceexcl. VAT

€4.80incl. VAT

21 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
MUJ
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN12
Hose ID
1/2" in
Connection type
Male thread
Connection termination
JIC 37° cone
Connection termination size
7/8"
Elbow angle
0 °
E
24 mm
C
35 mm
T
7/8"