




€5.59/ pieceexcl. VAT
€6.76incl. VAT
Estimated delivery date - 04/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | MUJ |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN10 |
Hose ID | 3/8" in |
Connection type | Male thread |
Connection termination | JIC 37° cone |
Connection termination size | 5/8" |
Elbow angle | 0 ° |
E | 17 mm |
C | 30 mm |
T | 5/8" |