FLEXION

FLEXION Hose coupling straight JIC male thread UN-UNF ZFA05MUJ08

  • ERIKS:13558181
Image 1
Image 2
Image 1
Image 2
Save to list

€7.24/ pieceexcl. VAT

€8.76incl. VAT

254 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
MUJ
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN08
Hose ID
5/16" in
Connection type
Male thread
Connection termination
JIC 37° cone
Connection termination size
3/4"
Elbow angle
0 °
E
19 mm
C
30 mm
T
3/4"