




€3.01/ pieceexcl. VAT
€3.64incl. VAT
34 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | MUJ |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN08 |
Hose ID | 5/16" in |
Connection type | Male thread |
Connection termination | JIC 37° cone |
Connection termination size | 9/16" |
Elbow angle | 0 ° |
E | 15 mm |
C | 27 mm |
T | 9/16" |