FLEXION

FLEXION Hose coupling straight JIC male thread UN-UNF ZFA04MUJ05

  • ERIKS:13557849
Image 1
Image 2
Image 1
Image 2
Save to list

€2.09/ pieceexcl. VAT

€2.53incl. VAT

Estimated delivery date - 04/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
MUJ
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN06
Hose ID
1/4" in
Connection type
Male thread
Connection termination
JIC 37° cone
Connection termination size
1/2"
Elbow angle
0 °
E
14 mm
C
27 mm
T
1/2"