




€13.39/ pieceexcl. VAT
€16.20incl. VAT
8 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | QFJ |
Type | MUJ |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Stainless steel 316 Ti (1.4571) |
Hose ID (DN) | DN06 |
Hose ID | 1/4" in |
Connection type | Male thread |
Connection termination | JIC 37° cone |
Connection termination size | 7/16" |
Elbow angle | 0 ° |
E | 14 mm |
C | 27.2 mm |
T | 7/16" |